Bearing installation tool set for ball bearings in L-Boxx®, Number of pieces: 37

Article no.: 884050 37
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 37 pcs.
Packaging modular case (L-Boxx)
Internal clamping range max. 50 mm
External clamping range max. 110 mm
Material aluminium
Manufacturer’s designation Lagereinbauwerkzeug-Satz für Kugellager in L-Boxx®
Internal clamping range min. 10 mm
External clamping range min. 26 mm
Type of product ball bearing installation set
Content set/ assortment

Identification & Classification

Article number 884050 37
EAN / GTIN 4069515040914
Manufacturer number 884050 37
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Installation set for installing bearings without damaging axles, bearing housings or sealing rings. Light but very robust aluminium impact sleeves in combination with 33 striking rings made of impact-resistant polyoxymethylene for bearing external ⌀ from 26 - 110 mm and internal ⌀ from 10 - 50 mm. Supplied with dead-blow-absorbing soft-faced hammer in sturdy plastic L-Boxx® system case.

Application:

Quick, precise, and safe installation of (roller) bearings thanks to even application of force on the bearing. Also suitable for fitting of bushes, sealing rings, and pulleys.

Supplied with:

37-piece set in plastic system case L-Boxx® No. 693330 size 136
3 impact sleeves, 25; 40; 60 mm
1 set of impact rings inner ⌀ 10 mm (outer ⌀ 26; 30; 35 mm)
1 set of impact rings inner ⌀ 12 mm (outer ⌀ 28; 32; 37 mm)
1 set of impact rings inner ⌀ 15 mm (outer ⌀ 32; 35; 42 mm)
1 set of impact rings inner ⌀ 17 mm (outer ⌀ 35; 40; 47 mm)
1 set of impact rings inner ⌀ 20 mm (outer ⌀ 42; 47; 52 mm)
1 set of impact rings inner ⌀ 25 mm (outer ⌀ 47; 52; 62 mm)
1 set of impact rings inner ⌀ 30 mm (outer ⌀ 55; 62; 72 mm)
1 set of impact rings inner ⌀ 35 mm (outer ⌀ 62; 72; 80 mm)
1 set of impact rings inner ⌀ 40 mm (outer ⌀ 68; 80; 90 mm)
1 set of impact rings inner ⌀ 45 mm (outer ⌀ 75; 85; 100 mm)
1 set of impact rings inner ⌀ 50 mm (outer ⌀ 80; 90; 110 mm)
1 soft-faced hammer with dead-blow absorption similar to No. 752500 size 40G with 1 rubber and plastic inserts each.

Warning:

Intended use
  • For mounting ball bearings, bushings and gears.
  • Allows controlled force application.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use as a lever tool, do not throw it.
  • Do not make any unauthorised modifications.
  • Do not mount components not in accordance with the specification.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart