Extractor with lateral clamp, Type: 3

Article no.: 881200 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1 pieces in stock 1 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product two-leg extractor
Content single part
Performance 7.5 t
External clamping range min. 50 mm
External clamping range max. 150 mm
Max. clamping depth 140 mm
Max. torque 175 Nm
External hexagon drive 24 mm
Weight 3.16 kg
Manufacturer’s designation 204
Number of hooks 2

Identification & Classification

Article number 881200 3
EAN / GTIN 4021176028403
Manufacturer number 204-3
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Version:

Specially shaped gripping faces on the extractor legs, which operate with a clamp to loosen the bearing (No. 881180).

Application:

For extracting gear wheels, pinions, steering arms etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart