Cutter knife with zinc die-cast handle with 1 snap-off blade, Blade width: 18mm

Article no.: 845039 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5,003 pieces in stock 5,003 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of blade snap-off blade
Material of handle zinc die-cast
Security technology locking
Width of blade 18 mm
Length of blade 100 mm
Thickness of blade 0.5 mm
Length of handle 160 mm
Number of snap-off points, snap-off blade 8
Number of blades 1
Type of product knives
Characteristics snap-off blade; lockable blade; blade retractable

Identification & Classification

Article number 845039 18
EAN / GTIN 4069515027854
Manufacturer number 845039 18
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality, retractable blade with extreme sharpness and long service life in precise metal guidance, locks automatically.

Advantage:

Zinc die-cast handle: High load capacity and hardness, yet very light. Outstanding corrosion resistance, non-sparking and non-magnetic.

Spare part:

For spare blades see No. 845010 size 10– 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability