{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 35 mm | |
| Number of batteries contained | 1 pcs. | |
| International size | button cell (357 / SR44) | |
| IP index of protection | IP66 | |
| Overall length L | 116.5 mm | |
| Overall width B | 35 mm | |
| Overall height H | 44.3 mm | |
| Material of the housing | plastic | |
| DIsplay | digital | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 5 mm | |
| Min. measuring force | 0 N | |
| Max. measuring force | 2 N | |
| Measurement deviation E MPE | 0.003 mm | |
| Power supply | battery-powered | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Dial indicator feature | shock-resistant | |
| Index of protection / protection class | IP degree of protection | |
| Scale graduations, digital | 0.001 mm | |
| Adjustable tolerance marks | yes | |
| Unit for reading, digital | millimetre | |
| Reading | 0.001 mm | |
| Interface | Digimatic; USB interface | |
| Content | single part | |
| Can be calibrated | yes | |
| Can be recalibrated | yes | |
| Type of product | dial indicator |
| Article number | 434411 5 | |
| EAN / GTIN | 4550501406635 | |
| Manufacturer number | 543-585-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |