{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Works standard | |
| Measuring range | 0 mm - 500 mm | |
| Scale divisions | 0.01 mm | |
| Scale divisions | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.05 mm | |
| Jaw length | 150 mm | |
| Internal jaw ⌀ | 20 mm | |
| Measurement technology | digital | |
| Weight | 1.4 kg | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Workshop calipers |
| Article number | 415510 500 | |
| EAN / GTIN | 2050001060228 | |
| Manufacturer number | 4112621 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |