{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | Grobreinigungswalze; Vlies-Grobreinigungswalze | |
| Content | 1 pcs. | |
| Abrasive media width | 100 mm | |
| Abrasive media length | 100 mm | |
| Propulsive equipment | other | |
| Diameter of hole | 19.1 mm | |
| Grit designation | coarse | |
| Max. recommended speed | 2,400 min-1 | |
| Grinding media backing | fleece | |
| Colour | black | |
| Contents unit | pieces | |
| Type of product | flap wheel roller fabric, slit | |
| Grit size (mesh) | 20 mesh | |
| Specification | VL-G GROB | |
| Suitable for material | stainless steel; steel | |
| Material group | multi-material | |
| Suitable for | surface grinding | |
| Characteristics | low-vibration |
| Article number | 34077301 | |
| EAN / GTIN | 9003170773010 | |
| Manufacturer number | 34077301 | |
| L-Number | L50140 1788 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |