{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Shape | cylindrical shape | |
| Length of head | 20 mm | |
| Diameter of shaft | 6 mm | |
| Length of shank | 40 mm | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Max. recommended circumferential speed | 50 m/s | |
| Grinding media backing | fabric | |
| Type of product | grinding point | |
| Abrasive media | regular aluminium oxide (A) | |
| Specification | C X A-P01 | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 34557178 | |
| EAN / GTIN | 9003173162491 | |
| Manufacturer number | 34557178 | |
| L-Number | L50140 3205 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |