Belts 19x520 A MEDIUM PREMIUM for universal use

Article no.: 34206196
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PREMIUM
Manufacturer’s designation TYROLIT SCM; Tyrolit PREMIUM SCM Bänder FLEX
Propulsive equipment tape machines
Grit designation medium
Grinding media backing fleece
Type of product linishing belt
Grit size (mesh) 40 mesh
Specification SCM A MEDIUM FLEX
Suitable for material stainless steel; wood; plastics; steel
Material group multi-material
Standard ISO 2976

Identification & Classification

Article number 34206196
EAN / GTIN 9003173164938
Manufacturer number 34206196
L-Number L50140 102005
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

Tyrolit PREMIUM SCM FLEX belts can be used universally on various materials and are extremely economical. The FLEX quality is ideal for narrow belts and is characterised by its high flexibility. Thanks to maximum stock removal rates, the processing time of the workpiece is significantly reduced. With the wide range of versions of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface finishing.

Feature:

  • Shape: VLIES belt
  • Material suitability: Plastic / PVC, steel, stainless steel, wood, gelcoat, composites, non-ferrous metals
  • Product line: PREMIUM
  • Specification : SCM A MEDIUM FLEX
  • Dimensions (W x C): 19 x 520 mm
  • Thickness: 19 mm
  • Bore: 520 mm
  • Grit size: 40
  • Tools for: Portable belt sander

Advantage:

  • Excellent efficiency thanks to maximum removal rate with short workpiece processing time
  • Robust belt design ensures maximum service life

Application:

  • For reducing surface roughness, smoothing surfaces and cleaning and removing weld seams with portable belt sanders

Recommendation:

  • Coarse grit for cleaning, derusting, removing coatings and ”final finish”
  • MEDIUM” grit for light cleaning, deburring and final finishing
  • VERY FINE grit as the final step

Special features:
  • Excellent economic efficiency
  • Extremely flexible
  • Outstanding removal rate

Downloads & documents

From the same series "PREMIUM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart