LED rechargeable work light, Type: 260

Article no.: 081449 260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1,048 pieces in stock 1,048 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Replaceable rechargeable battery no
Type of rechargeable battery lithium-ion (Li-Ion)
Rechargeable yes
IP index of protection IP42
IK index of protection IK10
Steplessly dimmable. no
Number of light settings 3
Max. luminous flux ϕ 400 lm
Min. illumination time 3 h
Max. illumination time 20 h
Power supply battery-powered
Colour black
Index of protection / protection class IK index of protection; IP degree of protection
Type of product work lamp
Overall length L 260 mm
Suitable for EX areas no
Material plastic
Total weight 94 g
Type of fastening magnet
Anti-glare no
Flicker-free. no
Adjustable illumination intensity yes
Adjustable focus no
Lamp replaceable no
Illumination type LED

Identification & Classification

Article number 081449 260
EAN / GTIN 4069515008563
Manufacturer number 081449 260
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy slim LED rechargeable work light with rubberised outer surface, holder magnet and additional LED in the head of the lamp. 3 different illumination settings (spot, bright, dimmed). Rechargeable via a USB-C interface. Ideal as an inspection lamp in restricted spaces.

Function:

IP42: Protected against water falling obliquely (dripping water) up to 15° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm However, tools and wires should be kept away.

Warning:

Intended use
  • LED rechargeable rod lamp for narrow working areas.
  • For both industrial and private use.
  • Protected against contact and dripping water to IP 42.
  • Shock-resistant to IK 10.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • If the casing is damaged, do not continue to use the work lamp.
  • Do not open the casing.
  • Do not replace the light bulb.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart