Fluorescent lamp, Type: SET1

Article no.: 081307 SET1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
197 pieces in stock 197 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 3.7 V
Battery capacity 0.75 Ah
IP index of protection IP30
Steplessly dimmable. yes
Min. luminous flux ϕ 20 lm
Max. luminous flux ϕ 200 lm
Max. illumination time 10 h
Max. colour temperature 6,000 K
Power supply battery-powered
Colour gold; black
Index of protection / protection class IP degree of protection
Type of product work lamp
Material plastic
Type of fastening clip; magnet
Adjustable illumination intensity yes
Adjustable colour temperature no
Light colour cold white
Lamp replaceable no
Illumination type LED

Identification & Classification

Article number 081307 SET1
EAN / GTIN 5708997905296
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com

Description

Version:

WORK PEN 200 R/FLASH MICRO R. WORK PEN 200 R is a rechargeable pen torch with dimming function and built-in magnets with 200 lumens. This product is suitable for all types of work tasks in the workshop, on the construction site or in other demanding work environments. FLASH MICRO R is an ultra-compact and bright LED key ring with light that provides up to 75 lumens and is designed so that you can take it anywhere in your pocket. It is part of the rechargeable FLASH R series.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart