LED floodlight with dimmer function CONNECT, Type: NOVA-4

Article no.: 081233 NOVA-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 400 lm - 4,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V; 18 V
Overall length 240 mm
Overall width 104 mm
Overall height 230 mm
Type of product Floodlight

Identification & Classification

Article number 081233 NOVA-4
EAN / GTIN 5708997006726
Manufacturer number 03.6101C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Scangrip CONNECT work lights are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with dimmer function. The housing is made of injection-moulded aluminium and is extremely robust and
resistant to strong blows, impacts and vibrations. For use with CAS 12 V and 18 V batteries, 18 V batteries from leading power tool manufacturers or direct connection to the SCANGRIP®
Power supply.
  • BLUETOOTH light control enables up to four lights to be switched on/off and the light output to be adjusted in five levels to suit the respective task.
  • With removable diffuser.
  • Integral carrying handle and new base for flexible alignment and for direct mounting on the SCANGRIP® stand or with magnetic holders.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Lights are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart