• The item cannot be ordered due to missing prices.

ESD roller cabinet complete with drawers wheeled 26×24G

Article no.: 972445
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Roller cabinet in 30×28G with 2 each ball-bearing conductive fixed wheels and castors, ⌀ 125 mm, castors with parking brakes. With raised edge on 4 sides. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.
Complete with drawers 26×24G. 100% full extension drawers with differential runners. Drawers with slots at 25-mm intervals to take slotted dividers (from drawer front height 75 mm). With individual drawer release system prevents the opening of drawers during transport. Absolutely necessary for all roller cabinets.

Colour:

Body and drawers light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.
  • Grounding via wheels.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart