M18FCSDC165-0 Deep Cut Circular Saw without battery

Nr art.: 4933500002
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 4933500002
EAN / GTIN 4058546571665
Numer producenta 4933500002
Numer L L01870 119435
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • The MILWAUKEE® M18 FUEL™ Deep Cut Circular Saw is designed to deliver maximum cutting performance
  • It features a reduction gearbox that allows for a cutting depth of 66 mm with a blade diameter of 165 mm
  • Optimised for HIGH OUTPUT™ technology, it delivers the power for cutting at the same speed as a corresponding mains-powered tool and can cut 200 pieces of 90 mm x 35 mm pine rods with a 3.0 Ah HIGH OUTPUT™ battery
  • ™ battery to cut 200 pieces of 90 mm x 35 mm pine rods
  • Bevel from 0 degrees to 45 degrees with the option to go down to -5 degrees to cover a wider range of applications
  • Metric depth scale for easy adjustment of the cutting depth: The maximum cutting depth is 66 mm when sawing without a rail at 0 degrees, and 61 mm when sawing with a rail at 0 degrees
  • Equipped with a swivelling DEK26 extraction adapter that directs the hose away from the saw blade so that it does not get caught on the material
  • The adapter fits all Milwaukee vacuum cleaners
  • Integrated dust blower keeps the cutting line and dust accumulation clear in front of the saw for the best view of the cutting line
  • Integrated LED light illuminates the work area
  • Magnesium shoe reduces weight and maximises durability
  • The HIGH OUTPUT™ tool system takes M18 FUEL™ technologies to a new level, offering enhanced performance and longer run times
  • These tools are designed to maximise collaboration with HIGH OUTPUT™ and FORGE™ batteries
  • Flexible battery system: works with all MILWAUKEE® M18™ batteries
  • The DNA of our FUEL™ platform redefines the balance of cordless technologies
  • MILWAUKEE®'s brushless POWERSTATE™ motor, REDLITHIUM™ battery and REDLINK PLUS™ electronic intelligence deliver outstanding performance, runtime and durability.

Cecha szcz.:

  • Akku: Li-ion
  • Anzahl mitgelieferter Akkus: 0
  • Bohrungsdurchmesser: 20 mm
  • Geliefert in: im Karton
  • Gewicht mit Akku: 3.4 (M18 HB3) kg
  • Leerlaufdrehzahl: 6000 min-1
  • Max. Schnitttiefe 45 Grad: 46 mm
  • Max. Schnitttiefe 90 Grad: 66 mm
  • Max. Schnitttiefe mit Führungsschiene: 61 mm
  • Max. Schnitttiefe mit Führungsschiene 45 Grad: 41 mm
  • Neigungseinstellung: -5 - 45 Grad
  • Sägeblattdurchmesser: 165 mm
  • Spannung: 18 V
  • WEEE-Kategorie: 5
  • WEEE-Registrierungsnummer: 78960651

W dostawie:

Keine Akkus enthalten, Kein Ladegerät enthalten, im Karton, Seitenanschlag, Kreissägeblatt 24 Zahn ATB