Dynafile Abrasive Belt Tool Versatility Kit

Nr art.: 14010
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
Numer artykułu 14010
EAN / GTIN 0616026140103
Numer producenta 14010
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • World-famous Dynafile replaces tedious hand filing and sanding. Grind, deburr, blend, polish, finish and more! Grind from contact wheel or platen pad. Finish and polish using slack of belt. For use on metal, plastic, fiberglass, composites, rubber, glass and stone.
  • Tool includes 11218 Contact Arm for standard use. Also accepts a variety of additional Contact Arms. Work in areas as small as 3/8″ diameter. Superior belt tracking permits use of abrasive belts 1/8″, 1/4″ or 1/2″ wide x 24″ long.
  • Motor easily adjusts to the most comfortable throttle lever position. Lightweight composite belt guard allows quick and easy belt change! Hard and soft platen pads mount onto Contact Arms for heavy grinding or contour polishing.
  • Includes 14000 Dynafile with five popular Contact Arms, plus an assortment of abrasive belts, in durable case. Includes Contact Arms 11213, 11216, 11218, 11219 and 11231.
  • This kit is USA Government National Stock Number 5130011263260.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynafile
  • HP: 0.5 hp
  • Max. RPM: 20000
  • Exhaust Type: Front
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 117 mm
  • Length (mm): 371 mm
  • Width (mm): 305 mm
  • Weight (kg): 1.7 kg
  • Max. SFPM: 5800