Cordless Jobsite Light GLT18V-5000

Nr art.: 06019P5000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06019P5000
EAN / GTIN 4053423340907
Numer producenta 06019P5000
Numer L L00620 107745
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Jobsite Light GLT18V-5000, The PRO GLT18V-5000 provides outstanding illumination of the working area. With 3 brightness levels, the 80 LEDs can be adjusted up to 5000 lumens. The multidirectional light head allows to orient the three light heads to cast light in all directions, while the single-button control makes it easy to use. The light can be extended to 2,2 m to light overhead work or minimize shadows and reduce blinding when casting shine downward. With a few simple steps, you can set it up in less than 15 seconds and bring light to any dark corner. The tower light folds compactly and at 6,2 kg it is very easy to transport and to store. It is IP 54-rated. The PRO GLT18V-5000 illuminates medium- to large-sized work areas. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. It features a User Interface with brightness indication and charge level indicator. Cardboard box

Cecha szcz.:

  • Battery voltage, suitable for: 18.0 V
  • Number of brightness levels: 3
  • Illumination: 5000 lm

W dostawie:

cardboard