ESD saddle stool, Seat colour: ESD

Article no.: 972720 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Seat colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA)
yes
Colour
black; silver
Max. load capacity
120 kg
height adjustable
yes
Min. height adjustment
540 mm
Max. height adjustment
800 mm
Standard
conductivity to DIN 61340-5-1
Material of support frame
aluminium
Material of seat surface
synthetic leather
Weight
8.5 kg
Type of wheel/castor
swivel castor
Number of rolls, swivel castor
5 pcs.
Number of wheels/castors, overall
5 pcs.
External diameter of wheel/castor
65 mm
Type of product
stool
mobile
yes

Identification & Classification

Article number 972720 ESD
EAN / GTIN 4016849994727
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

All-round ESD saddle stool with castors. ESD synthetic leather cover is washable and resistant to disinfectants. Intuitive 3D seat dynamics promote an ergonomic sitting posture, supporting the natural S-shape of the spine. 3-zone cushioning foam for optimum pressure distribution and comfort while seated. Seamless, wrinkle-free padding. Seat height 540 - 800 mm. Aluminium star base ⌀ 540 mm. Extra-large, smooth-running ESD castors ⌀ 65 mm.

Standard:

DIN 61340-5-1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability