Softcut®90° shoulder mill with bore, for indexable inserts AO.., MTC

Article no.: 215411 40/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
20 pieces in stock 20 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutter diameter Dc 40 mm
Mounting hole diameter D3 16 mm
Overall length L 40 mm
Number of effective cutters (peripheral side) Z 4
Setting angle 90 degrees
Through-coolant yes
Machining strategy MTC
Cooling lubricant yes
Manufacturer’s designation Softcut®90° Eckfräser mit Bohrung, für Wendeschneidplatten AO.., MTC
Body diameter D2 28.8 mm
Relief angle 12 degrees
Machining method circular milling (round milling) (FZI); countersinking (plunge milling) (FSE); shoulder milling (FEC)
Type of product shoulder mill
Suitable indexable insert AO.T1104

Identification & Classification

Article number 215411 40/4
EAN / GTIN 4069515038874
Manufacturer number 215411 40/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High precision square shoulder mill with irregular pitch for very smooth cutting, very high precision and cutting power. With special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For shoulder milling in large depths, also slotting. General use in all steel materials as well as stainless and acid-resistant steels.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart