{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Colour | black | |
| Type of product | safety harness | |
| Width of strap | 50 mm | |
| Material of strap | polyester | |
| Min. hip measurement | 165 mm | |
| Max. hip measurement | 240 mm | |
| Max. usable weight | 2.7 kg | |
| Number of D-rings | 1 pcs. | |
| Position of the attachment eye | left-hand | |
| Total weight | 0.055 kg | |
| With carabiner | no |
| Article number | WRT-DSLS | |
| EAN / GTIN | 3662424052392 | |
| Manufacturer number | WRT-DSLS | |
| L-Number | L60130 9295 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |