{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Max. speed, 1 | 240 min-1 | |
| Max. torque, 1 | 54 Nm | |
| Power supply | pneumatic | |
| Size | 3/8 | |
| Type of product | impact wrench | |
| Overall length | 135 mm | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Type of toolholder | square | |
| Reversible | yes |
| Article number | VR.J154 | |
| EAN / GTIN | 3148519221954 | |
| Manufacturer number | VR.J154 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |