{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With push handle | yes | |
| Number of handles | 2 | |
| With loading area | yes | |
| Shelf width | 560 mm | |
| Depth of loading area | 460 mm | |
| With drawers | yes | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Material of wheel/castor | Solid rubber | |
| Area of application | Roller cabinet | |
| Type of product | roller cabinet | |
| Weight | 30 kg | |
| Mobile | yes |
| Article number | ROLL.UC3S2DM3 | |
| EAN / GTIN | 3662424107061 | |
| Manufacturer number | ROLL.UC3S2DM3 | |
| L-Number | L60130 10530 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |