{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | powder-coated | |
| Material | sheet metal | |
| Colour | black | |
| Overall width Bg | 1,449 mm | |
| Overall depth Tg | 701 mm | |
| Overall height Hg | 840 mm | |
| With drawers | yes | |
| Number of drawers | 6 pcs. | |
| Front heights HfS | 130 mm; 270 mm; 60 mm | |
| Drawer usable width BnS | 1,296 mm | |
| Drawer usable depth TnS | 421 mm | |
| Prepared for padlock | no | |
| Material of plate | sheet metal | |
| Type of product | roller cabinet | |
| Weight | 129 kg | |
| Worktop / cover plate provided | yes | |
| mobile | no |
| Article number | JLS3-MBDPOWERBS | |
| EAN / GTIN | 3662424109140 | |
| Manufacturer number | JLS3-MBDPOWERBS | |
| L-Number | L60130 106306 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |