Laptop-holder to be installed on pegboards, black

Article no.: JLS3-LAPTOPBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 9005
Colour, black Jet black
Series JLS3
Manufacturer’s designation JLS3 Laptophalterung
Packaging loose
Colour black
Maximum overall height 311 mm
Maximum overall width 448 mm
Type of product PC holders
Fastening materials supplied no
Load capacity 5 kg
Material sheet metal
Material thickness 1.2 mm
Adjustable height no
Adjustable width no
Usable depth 219 mm
Overall depth 219 mm
Total weight 4.2 kg

Identification & Classification

Article number JLS3-LAPTOPBS
EAN / GTIN 3662424171376
Manufacturer number JLS3-LAPTOPBS
L-Number L60130 11066
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Shelf for tablet or laptop
  • Multifunctional shelf for tablet or laptop
  • Can be connected to the back panel of the pegboard panels
  • Tilt function 50° - 75°
  • Epoxy-painted sheet steel 12/10
  • Colour BLACK 9005

Feature:

  • Overall dimensions: L. 448 x D. 219 x H. 311mm
  • Weight: 4.2kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability