{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | JLS3 Set mit 5 Recyclingbehältern | |
| Packaging | cardboard | |
| Colour | grey | |
| Shape of handle | through grip | |
| External diameter of wheel/roller | 100 mm | |
| Type of castors/wheels | swivel castor | |
| Parking brake | yes | |
| Number of rolls | 4 | |
| Type of product | small load carrier | |
| Characteristics | mobile; with handle; stackable | |
| Material | sheet metal | |
| Surface | galvanised | |
| Volume | 75 l | |
| Max. load capacity | 100 kg | |
| Overall width | 1,600 mm | |
| Overall height | 785 mm | |
| Overall depth | 496 mm | |
| Total weight | 70 kg |
| Article number | JLS3-5BINS | |
| EAN / GTIN | 3662424108907 | |
| Manufacturer number | JLS3-5BINS | |
| L-Number | L60130 11156 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |