Clamping screw, black

Article no.: 99655
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head hexagon
With collar yes
Collar diameter D3 18 mm
Collar height L3 27 mm; 37 mm
Nominal length L 63 mm
For mandrel diameter D1 13 mm
Thread size d1 M8
Thread length b 63 mm
Left-hand thread no
Version with pressure piece
External diameter of contact piece D4 13 mm
Drive profile internal hexagon drive
Thread pitch P 1.25 mm
Surface black
Arbor design Full thread
Content set
Type of product tightening screw
Thread type metric ISO coarse thread
Material steel
Strength class 8.8

Identification & Classification

Article number 99655
EAN / GTIN 4020772099657
Manufacturer number 99655
L-Number L30100 219
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Black pressure screw
For open clamping arms,
Matte black, complete with nut, disc element, U-washer, 6kt nut and screw with vulcanized pressure piece, made of oil-resistant neoprene to protect sensitive workpieces. Hardnesses 85 Shore A, silicone-free. Strength class 8.8.

Feature:

  • Size: 3
  • M x L: M8x63,0
  • D: 18
  • D1: 13
  • L3: 27.0-37
  • Weight: 39 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability