IMPACT socket set, Number of tools: 12

Article no.: 954018 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
30 pieces in stock 30 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 12 pcs.
Height 75 mm
Width 200 mm
Length 250 mm
Type of storage rigid foam inlay
Width of foam B 200 mm
Depth of foam T 250 mm
Overall height of foam H 75 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Power supply no energy supply
Width in G 8
Depth in G 10
Foam material polyethylene (PE)
Foam density 45
Mobility +
Type of product tool set

Identification & Classification

Article number 954018 12
EAN / GTIN 4067263906674
Manufacturer number 954018 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954018: 1 pc.
HOLEX IMPACT hexagon socket, 1/2 inch with magnet No. 651005 size 10; 13; 14; 15; 16; 17; 18; 19; 22; 24: 1 pc. each
HOLEX IMPACT extension 1/2 inch No. 651400 size 125: 1 pc.
HOLEX IMPACT universal joint, 1/2 inch No. 651600: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart