{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 9 pcs. | |
| Width of foam | 200 mm | |
| Depth of foam | 500 mm | |
| Height of foam | 30 mm | |
| Width of foam in G | 8 | |
| Depth of foam in G | 20 | |
| Manufacturer’s designation | Schraubendreher für Torx® mit Quergriff | |
| Packaging | foam / rigid foam | |
| Colour | blue; orange; silver | |
| Number of tools | 9 | |
| Handle properties | ergonomic | |
| Type of handle | t-handle | |
| Size of drive output, for recessed TORX® screws | TX10; TX15; TX20; TX25; TX30; TX6; TX7; TX8; TX9 | |
| Type of product | screwdriver | |
| Surface | polished | |
| Set | yes | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 953186 9 | |
| EAN / GTIN | 4067263723431 | |
| Manufacturer number | 953186 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |