{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type of product | Angled base | |
| Overall height i | 30 mm | |
| Overall width a | 30 mm | |
| Overall depth f | 23 mm | |
| Diameter of hole k | 4.5 mm | |
| Height of hole h | 13 mm | |
| Height of slot d | 10.2 mm | |
| Distance between slot and outer edge at top e | 9 mm | |
| Distance between slot and outer edge at bottom b | 16 mm | |
| Material thickness l | 3 mm |
| Article number | 95091 | |
| EAN / GTIN | 4020772095093 | |
| Manufacturer number | 95091 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |