Garment locker with cylinder lock, Number of compartments: 3

Article no.: 949052 3
Energy efficiency class true
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
6 pieces in stock 6 pieces available in 5-10 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Part described, Light grey Korpus
Part described, Anthracite grey Türen
Material sheet metal
Colour grey; grey
With hat compartment yes
Suitable for integral helmets yes
With door yes
Total number of doors 3 pcs.
Door design swing door/revolving door
Door stop door can swing in either direction
Door fronts closed
Shape of door handle push handle for trolley
Automatic door closing mechanism no
Cabinet ventilation no
Type of lock cylinder lock
Locking system master key system
Locking system can be converted yes
Prepared for padlock yes
With hooks / holders yes
With hook strip yes
Number of hooks 2 pcs.
Support cabinet version base with removable base fascia
Number of clothes rails 0 pcs.
Clean & dirty clothes can be separated no
With sloping roof yes
Type of product garment locker
Installation position floor anchoring
Set-up and installation situation free-standing cabinet
Standard DIN 4547
Area of application communal rooms
Configuration configured

Identification & Classification

Article number 949052 3
EAN / GTIN 4069515041386
Manufacturer number 949052 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Doors with resilient stops. The body has a sloping top, plastic slides for the shelf assembly and a removable plinth panel at the front. One storage shelf with 2 clothes hooks per compartment. The special construction enables storage of integral helmets, despite a unit width of only 300 mm (design registration applied for).
With high quality cylinder lock in the slide handle.

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

  • Lockers are supplied fully assembled.
  • Padlocks for rotary catch No. 085822 − 085890, as well as DOM padlock No. 085812 size 45; No. 085814 size 45; No. 085816 size 45.
  • Suitable for locking systems.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart