{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | snap-off blade | |
| Material of handle | stainless steel | |
| Security technology | locking | |
| Width of blade | 9 mm | |
| Length of blade | 73 mm | |
| Thickness of blade | 0.4 mm | |
| Length of handle | 160 mm | |
| Series | Razar Black | |
| Colour | black | |
| Number of snap-off points, snap-off blade | 7 | |
| Number of blades | 1 | |
| Type of product | knives | |
| Characteristics | snap-off blade; lockable blade; blade retractable; blade exchangeable |
| Article number | 844960 9 | |
| EAN / GTIN | 4975364111883 | |
| Manufacturer number | DC390B | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch |