{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Unit for width across flats | metric | |
| Width across flats s | 19 mm | |
| Width across corners e | 21.1 mm | |
| Nut height m | 18 mm | |
| Version | with collar/ flange | |
| Thread size d | M12 | |
| Surface | annealed | |
| Type of product | hex nut | |
| Thread type | metric ISO coarse thread | |
| Material | steel | |
| Strength class | 10 | |
| Content | 50 pcs. |
| Article number | 82396 | |
| EAN / GTIN | 4020772082390 | |
| Manufacturer number | 82396 | |
| L-Number | L30120 76 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |