{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | - | |
| Manufacturer’s designation | Stufenpratze | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Length L | 125 mm | |
| Width B | 50 mm | |
| Shoulder height H1 | 20 mm | |
| Clamping height min. | 25 mm | |
| Clamping height max. h | 70 mm | |
| Max. clamping force | 19 kN | |
| Width of slot a | 18 mm | |
| Type of product | clamp |
| Article number | 74997 | |
| EAN / GTIN | 4020772074999 | |
| Manufacturer number | 74997 | |
| L-Number | L30130 54 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |