{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | RSL Ringsägeblatt PREMIUM Beton | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 366 mm | |
| Width of disc | 4.2 mm | |
| Diameter of hole | 288 mm | |
| Max. thickness of material | 260 mm | |
| Colour | yellow; grey | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | diamond (D) | |
| Grit size (micrometers) | 30 µm | |
| Specification | 40 - 4 | |
| Suitable for material | concrete | |
| Material group | mineral building materials | |
| Standard | EN 13236 |
| Article number | 739886 | |
| EAN / GTIN | 9003177398865 | |
| Manufacturer number | 739886 | |
| L-Number | L50140 101669 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |