Slot stop

Article no.: 73858
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour grey
Width B 64 mm
Depth T 32 mm
Version for T-slots; adjustable
Thread M M16
T-slot nominal size 20 mm
Min. usable height N 19 mm
Min. overall height H 19 mm
Max. overall height H 32 mm
Material steel
Double-sided end stop no
Weight 0.52 kg
Type of product backstop

Identification & Classification

Article number 73858
EAN / GTIN 4020772073855
Manufacturer number 73858
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Groove stop, tempered and tempered in a burnished tone.

Feature:

  • Groove: 20
  • A: 19.7
  • B: 32
  • D: M16
  • H: 19
  • O: 12
  • L1: 64
  • L2: 16.0
  • L3: 32
  • Weight: 520 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart