{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | hexagon | |
| External diameter of head e | 34.5 mm | |
| Height of head k | 0 mm | |
| With collar | yes | |
| Collar diameter D3 | 50 mm | |
| Nominal length L | 20 mm | |
| Thread size d1 | M20 | |
| Version | with pressure piece | |
| Drive profile | internal hexagon drive | |
| Unit for width across flats | metric | |
| Width across flats s | 41 mm | |
| Surface | annealed | |
| Arbor design | Partial thread | |
| Content | single part | |
| Type of product | tightening screw | |
| Thread type | M | |
| Overall length L2 | 35 mm | |
| Material | steel | |
| Max. recommended tightening torque | 407 Nm |
| Article number | 73759 | |
| EAN / GTIN | 4020772073756 | |
| Manufacturer number | 73759 | |
| L-Number | L30130 366 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |