{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 500 mm | |
| Width B | 22 mm | |
| Shoulder depth A2 | 10 mm | |
| Width of slot | 20 mm | |
| Clamping height min. | 50 mm | |
| Standard | DIN 6315 C | |
| Clamping screws | 3/4; M20; M22 | |
| Type of product | Plain clamp |
| Article number | 70425 | |
| EAN / GTIN | 4020772070427 | |
| Manufacturer number | 70425 | |
| L-Number | L30130 33 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |