TorqueVario®-S electric torque screwdriver set, 19 pieces VDE fully insulated, maximum torque: 500cNm

Article no.: 659370 500
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
10 pieces in stock 10 pieces available in 5-10 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tested up to 1,000 V
Series TorqueVario®
Manufacturer’s designation TorqueVario®-S electric
Packaging Bag
Quality and test seal VDE
ESD protected area (EPA) no
Power supply no energy supply

Identification & Classification

Article number 659370 500
EAN / GTIN 4010995367916
Manufacturer number 36791
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com

Description

Version:

Torque continuously adjustable using Torque−Setter (included). On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then immediately ready for use again. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. With 15 Slim blades = reduced blade/and insulation diameter for deep-set screw and spring elements (insulation ⌀ = blade ⌀).
The fully certified TorqueVario®-S VDE torque system provides controlled screw tightening and at the same time safety in electrical applications. The tool set includes an ergonomically designed torque screwdriver handle with integrated numerical scale, 15 slimBits, a bit holder and the adjustment tool. All components are conveniently and neatly arranged in a high-quality, durable bag. The VDE torque screwdriver covers a wide range of applications with its variable torque range of 0.8-5.0 Nm. A clearly audible and perceptible signal when the torque is triggered ensures a process-safe torque mechanism that protects against material damage and rework. With a triggering accuracy of +/- 6%, the torque tool meets the requirements of DIN EN ISO 6789. The insulated ClicFix bit holder ensures a secure hold of the 75 mm long slimBits by means of a mechanical blade lock. Both the torque screwdriver and the slimBits are subjected to a routine test in accordance with the international standard IEC 60900 and enable safe working on live parts up to 1,000 V AC.
The blade diameter of conventional electric screwdrivers is often too large to reach deep-seated screws. However, removing the insulation is not permitted and also jeopardizes your own safety. Designed specifically for electrical applications, the Wiha slimTECHNOLOGY incorporates protective insulation into the blade to enable up to 33% slimmer blades. The slimBits can thus also be used to reach low-lying screw and spring elements effortlessly. The isolated slimBits undergo a routine test in accordance with the international standard IEC 60900 and enable safe working in the range of live parts up to 1000 V AC.

Application:

For use at voltages up to 1000 V.

Standard:

Tested to DIN EN ISO 6789.

Content:

Slot-head blades: 2.5; 3.5; 5.5; 6.5
Blades for Phillips: PH1 and PH2
Blades for Pozidriv: PZ1 and PZ2
blades for Torx®: TX9; TX10; TX15; TX20; TX25
Pozidriv-slot-head combination profile: PZ/ S1 and PZ/ S2 (combination profile)
Torque screwdriver: 1 pc.
Torque setter adjustment tool: 1 pc. No. 659931 size 1
Adapter for slimBits: 1 pc.

Note:

6 mm slimBits must only be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart