Tyrolit FSL-C Floor saw blade 500x3,9x25,4 PREMIUM cured concrete

Article no.: 613271
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 613271
EAN / GTIN 9003176132712
Manufacturer number 613271
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Machines up to 15 kW, soft to very hard aggregates.
  • Details: Laser-welded up to diameter 1,200 mm.
  • Special segment shape with protective function against premature wear of the steel blade in the connection zone (undercutting effect).
  • Suitable for the renovation, dismantling and demolition of roads, motorways, airports, bridges and industrial buildings.
  • Also for removing damaged concrete surfaces and for breaking through ceilings up to 50 cm thick.
  • The tools are characterised by an extremely fast cutting feed, a very long service life and low cutting pressure, which is easy on the machine.

Feature:

  • Max. working speed: 63m/s
  • Specification: 20 - 3,9 - 10
  • Main dimension: D x T x H = 500 x 3,9 x 25,4

Advantage:

  • Consistently fast cutting performance and noticeably smoother running
  • Very long service life.

Material:

  • concrete

Suitable for:

  • Floor saw

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart