{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of the band | steel | |
| Alternative saw blade angle | 45 degrees | |
| Blade tension max. | 800 N | |
| Type of product | hacksaw frame | |
| Material of handle | plastic | |
| Overall length | 385 mm | |
| Length of blade | 300 mm | |
| Number of saw blades | 1 | |
| Area of application | Metal | |
| Weight | 590 g |
| Article number | 601 | |
| EAN / GTIN | 3148511882856 | |
| Manufacturer number | 601 | |
| L-Number | L60130 4678 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |