{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Scotch-Brite | |
| Manufacturer’s designation | CG-RD | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 115 mm | |
| Abrasive media width | 115 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Diameter of hole | 22.23 mm | |
| Grit designation | very coarse | |
| Max. recommended circumferential speed | 60 m/s | |
| Max. circumferential speed | 60 m/s | |
| Min. recommended speed | 5,000 min-1 | |
| Max. recommended speed | 7,000 min-1 | |
| Max. speed | 11,000 min-1 | |
| Grinding media backing | fleece | |
| Degree of hardness | medium | |
| Colour | blue | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | silicon carbide (SiC) | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | grinding; surface grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566715 115 | |
| EAN / GTIN | 4046719751051 | |
| Manufacturer number | 7000077972 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |