Control unit with channel selection

Article no.: 561439
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Suitable for countries Austria; Germany; Netherlands
Manufacturer’s designation Steuereinheit mit Kanalwahl
Packaging loose
Power supply mains-powered
Type of product control units
Length 400 mm
Width 300 mm
Height 210 mm
Weight 18 kg

Identification & Classification

Article number 561439
EAN / GTIN 4020772022570
Manufacturer number 561439
L-Number L30110 102207
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Control unit with channel selection Including holding force regulation,

Feature:

  • Number of magnetic clamping plates to be controlled: 1 - 4 C62
  • Length: 400 mm
  • Width: 300 mm
  • Height: 210 mm
  • Weight: 18 Kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart