{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Number of tools | 4 pcs. | |
| Series | Classic VDE | |
| Quality and test seal | VDE | |
| Colour | red; black | |
| Version | straight | |
| Suitable for voltage testing | no | |
| Number of tools | 4 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Size of drive output, for slotted screws (SL) | 2; 3; 4; 5 | |
| Special features, for slotted screws (SL) | with flexible shank | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | bright finish | |
| Standard | DIN EN 60900; VDE 0682-201 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 5538.SL | |
| EAN / GTIN | 7610733273836 | |
| Manufacturer number | PB 5538.SL | |
| L-Number | L60060 101116 |
high-quality materials used, resistant to solvents, oils, acids and salts