{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Number of tools | 3 pcs. | |
| Colour, red | Signal blue; Signal red; Jet black | |
| Series | Classic VDE | |
| Manufacturer’s designation | Slim-Schraubendreher-Satz für Torx®, Classic, VDE-vollisoliert | |
| Quality and test seal | VDE | |
| Guideline / labelling | CE mark | |
| Colour | blue; red; black | |
| Version | straight | |
| Suitable for voltage testing | no | |
| Non-sparking | no | |
| Number of tools | 3 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Non-roll flats | no | |
| Size of drive output, for recessed TORX® screws | TX10 | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | hardened | |
| Standard | DIN EN 60900; VDE 0682-201 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 5549.SL | |
| EAN / GTIN | 7610733273867 | |
| Manufacturer number | PB 5549.SL | |
| L-Number | 625758 3 |
high-quality materials used, resistant to solvents, oils, acids and salts