Special pliers

Article no.: 552953
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Shape of jaws flat; wide
Width of jaws 55 mm
Type of jaws smooth
Type of joint box joint
With return spring yes
Content single part
Type of product non-specific pliers
Material steel
Surface matt sandblasted
Manufacturing processes forged
Standard DIN ISO 5746
Overall length L 150 mm
Total weight 150 g

Identification & Classification

Article number 552953
EAN / GTIN 4020772552954
Manufacturer number 552953
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Special pliers, with one-sided plastic protective pad.

Feature:

  • B: 55 mm
  • L: 150 mm
  • Weight: 150 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability