Profile projector PV-5110 with lens, Type: PV5110

Article no.: 493535 PV5110
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PV
Measuring range x-axis 200 mm
Measuring range, y-axis 100 mm
Scale divisions 0.001 mm
Power supply Mains-powered
Screen ⌀ 508 mm
Length 738 mm
Width 1,021 mm
Height 1,520 mm
Comparator stand length 380 mm
Comparator stand width 250 mm
Weight 210 kg
maximum component weight 5 kg
Type of product Shadowgraph

Identification & Classification

Article number 493535 PV5110
EAN / GTIN 4550501341936
Manufacturer number 304-919-12
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Profile projector for precise transillumination and incident light checking of large components. Robust free-standing device for universal application in production and inspection.
  • Standard lens 10× magnification. 5x, 20x, 50x and 100x magnification lenses on request. Maximum distortion of the lenses 0.2%.
  • Rotating screen ⌀ effective 508 mm.
  • Integral digital LED display for angular measurements, selectable degrees / decimal.
  • Telecentric illumination system for even illumination of the image field and exact measurements.
  • Sturdy coordinate comparator stand 380×250 mm, with integral glass scales.
  • Ensures straightforward observation and easy measuring of lengths, angles, curves, radii, and threads etc.

Supplied with:

10× magnification lens, measurement table, halogen incident illumination and transillumination, digital angle display, mains lead.

Optional extras:

Digital display unit No. 499356, cutting edge cleaner No. 354788.

Note:

Further special accessories such as lenses, tilting central support, horizontal Vee, toolholder, standard comparison scales or an edge sensor with QM-Data 200 analysis unit, 2-D-Geopak software programme, digital display or cover available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart