{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Scale divisions | 0.005 / 0.001 mm | |
| Scale divisions | 0.0001 / 0.0005 inch | |
| Reversible reading | mm / Inch | |
| Power supply | Mains operated | |
| Length | 260 mm | |
| Width | 80 mm | |
| Height | 167 mm | |
| Type of product | Digital display |
| Article number | 499356 2 | |
| EAN / GTIN | 4946368693538 | |
| Manufacturer number | 174-183D | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |