{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Spain | |
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Number of batteries contained | 0 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| Operating time | 12 h | |
| International size | 9-volt block (6LR61) | |
| Rechargeable | no | |
| IP index of protection | IP65 | |
| Manufacturer’s designation | DE | |
| Power supply | battery-powered; mains-powered | |
| Body height | 45 mm | |
| Body width | 225 mm | |
| Body depth | 110 mm | |
| Weighing plate shape | rectangular | |
| Weighing plate width | 318 mm | |
| Weighing plate depth | 308 mm | |
| Material of weighing plate | stainless steel (INOX) | |
| Material of the housing | plastic | |
| Including display unit | yes | |
| Display unit height | 45 mm | |
| Display unit width | 225 mm | |
| Display unit depth | 110 mm | |
| Min. weighing range | 0 g | |
| Min. weighing range | 0 kg | |
| Max. weighing range | 6 kg | |
| Legibility | 2 g | |
| Legibility | 0.001 kg | |
| Repeatability | 1 g | |
| Repeatability | 0.001 kg | |
| Height of numerals | 25 mm | |
| Display backlit | yes | |
| Interface | RS 232 C | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | platform scales | |
| Unit of weighing range | Gramm; kilogram | |
| Settling time | 2 s | |
| Measurement technology | digital | |
| Min. operating temperature | 5 °C | |
| Max. operating temperature | 35 °C | |
| Weight | 4 kg | |
| Can be calibrated | yes |
| Article number | 479604 6 | |
| EAN / GTIN | 4045761111356 | |
| Manufacturer number | DE 6K1D | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Germany, www.kern-sohn.com |