{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Silver grey | |
| Colour, blue | Night blue | |
| Part described, Silver grey | Seitenflächen | |
| Part described, Night blue | Oberseite | |
| Measurement technology | analogue | |
| Length | 75 mm | |
| Manufacturer’s designation | Taschenwasserwaage | |
| Width | 45 mm | |
| Height | 20 mm | |
| With magnet | yes | |
| Material of the housing | plastics | |
| Colour | blue; grey | |
| Error limit for normal position | 1 mm/m | |
| Magnet feature | permanent magnet | |
| Type of product | spirit level |
| Article number | 467455 75 | |
| EAN / GTIN | 4069515040129 | |
| Manufacturer number | 467455 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |