Pressure valve holder tool ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside serration profile ∙ Size 17.9 x 20 mm

Article no.: 4556
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4556
EAN / GTIN 4000896021864
Manufacturer number 4556
L-Number L60140 1234
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Installing and removing the pressure valve holder on the MRSF-ERE injection pump
  • Serration socket
  • For MERCEDES-BENZ diesel passenger cars, transport vehicles
    601, 602, 603, 605, 606, 615, 616, 617
  • 33 teeth
  • Long design
  • With knurling
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside serration profile
  • Wrench size: 17.9 x 20 mm
  • Dimensions / length: 55.5 mm
  • Diameter d1 (output side): 24 mm
  • Diameter d2 (drive side): 23 mm
  • Net weight: 0.09 kg
  • For manual operation

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart