Clamp, ″light design″

Article no.: 377044
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 315 mm
Width B 33 mm
Height H 72 mm
Crank height H2 40 mm
Shoulder depth A2 71 mm
Length of slot f 152 mm
Distance from tip to slot e 59 mm
Thread M30
Clamping screws M30
Type of product plain clamp

Identification & Classification

Article number 377044
EAN / GTIN 4020772377045
Manufacturer number 377044
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar lightweight, tempered steel burnished.

Feature:

  • Size: 33
  • For clamping screw: M30
  • B1: 33
  • B2: 72
  • B3: 40
  • D: M30
  • L: 315
  • A: 71
  • E1: 59
  • E2: 152
  • Weight: 4522 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart