Liquid separator with vacuum filter

Article no.: 374975
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suction power 15 m3/h
Diameter ⌀ 100 mm
Type of product vacuum creators
Material metal; plastic
Length 250 mm
Weight 1.61 kg

Identification & Classification

Article number 374975
EAN / GTIN 4020772374976
Manufacturer number 374975
L-Number L30090 489
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Liquid separator with vacuum filter, included in scope of delivery:
- Water separators
- Vacuum filter with sintered bronze
- Mounting unit
- Ball valve
- Push-in fitting 1/2″ Ag - 15 mm
- Plastic pipe Ø 15 x 12 mm, length 2 m.
- Coupling box
- Double nipples

Feature:

  • Size: D100x250
  • Connection: 3/4″
  • Rate of flow: 15 m³/h
  • Weight: 1610 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart